Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap Film, 1 mil, Clear, Not Applicable

  • Mfr # 166060100

  • Zoro # G412221236


product price: $264.99
/pk 400, $0.66/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
1 mil
Core Size
3 in dia.
Opacity
Transparent
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166060100
Zoro #
G412221236
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3 in dia.
Overall Length
60 in
Sheet Width
60 in
Mil Thickness
1 mil
Overall Width
60 in
Sheet Length
2,000 ft

Details

Item
Stretch Wrap Film
Color
Clear
Gauge
1 mil
Opacity
Transparent
Sheets Per Roll
400

Description

Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 60 in, Overall Length 60 in, Gauge 1 mil, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 2,000 ft, Sheet Width 60 in, Mil Thickness 1 mil, Sheets Per Roll 400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.