Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 120 ga, PK4
- Mfr # PCREX201208
- Zoro # G022783742
product price:Â
$
116.99
/pk of 4, $29.25/ea
Free Shipping & Returns
Key Features
Wire Rope Length
800 ft
Product Type
Stretch Wrap Film
Rolls per Case
4
Mil Thickness
1.2 mil
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCREX201208
- Zoro #
- G022783742
- UPC #
- 016203322252
- Country of Origin
- United States
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
- Rolls per Case
- 4
- Includes
- Core Extension
- Gauge
- 120 ga
Dimensions
- Wire Rope Length
- 800 ft
- Mil Thickness
- 1.2 mil
- Overall Width
- 20 in
- Overall Length
- 800 ft
- Length
- 800 ft
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 800 ft, Gauge 120 ga, Mil Thickness 1.2 mil, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.