Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretch Wrap Film, 1.5 mil, Clear, Not Applicable

  • Mfr # 163648150

  • Zoro # G512221228


product price: $275.99
/pk 600, $0.46/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
1.5 mil
Core Size
3 in dia.
Opacity
Transparent
Sheet Length
2,400 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163648150
Zoro #
G512221228
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3 in dia.
Sheet Length
2,400 ft
Overall Width
36 in
Overall Length
48 in
Mil Thickness
1.5 mil
Sheet Width
36 in

Details

Item
Stretch Wrap Film
Color
Clear
Gauge
1.5 mil
Opacity
Transparent
Sheets Per Roll
600

Description

Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 36 in, Overall Length 48 in, Gauge 1.5 mil, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 2,400 ft, Sheet Width 36 in, Mil Thickness 1.5 mil, Sheets Per Roll 600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.