Zoro Homepage

Stretch Wrap Film, 1.5 mil, Clear, Not Applicable

  • Mfr # 166060150

  • Zoro # G012221261


product price: $231.99
/pk 250, $0.93/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
1.5 mil
Core Size
3 in dia.
Opacity
Transparent
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166060150
Zoro #
G012221261
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3 in dia.
Overall Width
60 in
Overall Length
60 in
Sheet Width
60 in
Sheet Length
1,250 ft
Mil Thickness
1.5 mil

Details

Item
Stretch Wrap Film
Color
Clear
Gauge
1.5 mil
Opacity
Transparent
Sheets Per Roll
250

Description

Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 60 in, Overall Length 60 in, Gauge 1.5 mil, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 1,250 ft, Sheet Width 60 in, Mil Thickness 1.5 mil, Sheets Per Roll 250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.