Zoro Homepage

Stretch Wrap Film, 2 mil, Clear, Not Applicable

  • Mfr # 167272200

  • Zoro # G212221214


product price: $222.99
/pk 150, $1.49/ea
Free Shipping & Returns

Key Features

Color
Clear
Gauge
2 mil
Core Size
3 in dia.
Opacity
Transparent
Sheet Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167272200
Zoro #
G212221214
UPC #
-
Country of Origin
United States

Dimensions

Core Size
3 in dia.
Sheet Width
72 in
Mil Thickness
2 mil
Sheet Length
900 ft
Overall Width
72 in
Overall Length
72 in

Details

Item
Stretch Wrap Film
Color
Clear
Gauge
2 mil
Opacity
Transparent
Sheets Per Roll
150

Description

Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 72 in, Overall Length 72 in, Gauge 2 mil, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 900 ft, Sheet Width 72 in, Mil Thickness 2 mil, Sheets Per Roll 150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.