Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 2 mil, White
- Mfr # 166060200W
- Zoro # G512221273
product price:Â
$
251.99
/pk of 175, $1.44/ea
Free Shipping & Returns
Key Features
Gauge
200 ga
Core Size
3 in
Overall Length
875 ft
Sheet Width
60 in
Mil Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166060200W
- Zoro #
- G512221273
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Color
- White
- Gauge
- 200 ga
- Sheets Per Roll
- 175
- Material
- Polyethylene
- Product Type
- Stretch Wrap Film
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Core Size
- 3 in
- Overall Length
- 875 ft
- Sheet Width
- 60 in
- Mil Thickness
- 2 mil
- Overall Width
- 60 in
- Sheet Length
- 60 in
- Wire Rope Length
- 875 ft
- Length
- 875 ft
Description
Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 60 in, Overall Length 60 in, Gauge 2 mil, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 875 ft, Sheet Width 60 in, Mil Thickness 2 mil, Sheets Per Roll 175, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.