Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 50 ga
- Mfr # 56HR77
- Zoro # G4386614
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Gauge
50 ga
Rolls per Case
1
Stretch Wrap Application
Light Duty
Top Sheeting Type
Top Sheeting Rolls
Sheets per Roll
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56HR77
- Zoro #
- G4386614
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 50 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Light Duty
- Top Sheeting Type
- Top Sheeting Rolls
- Sheets per Roll
- Continuous Roll
- Ventilation Type
- Netted
- Stretch Wrap Style
- Cast
- Stretch Wrap Film Grade
- Machine Grade
- Stretch Wrap Handle Type
- No Handle
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Dimensions
- Overall Width
- 20 in
- Overall Length
- 9,000 ft
- Sheet Width
- 20 in
- Mil Thickness
- 0.5 mil
- Sheet Length
- 9,000 ft
- Wire Rope Length
- 9,000 ft
- Length
- 9,000 ft
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Light Duty, Overall Width 20 in, Overall Length 9,000 ft, Gauge 50 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 9,000 ft, Sheet Width 20 in, Mil Thickness 50, Sheets Per Roll Continuous Roll, Ventilation Type Netted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.