Stretch Wrap Film, 80 ga
- Mfr # 56HR81
- Zoro # G8094347
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Gauge
80 ga
Rolls per Case
1
Stretch Wrap Application
Standard Duty
Sheets per Roll
Continuous Roll
Stretch Wrap Style
Blown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56HR81
- Zoro #
- G8094347
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 80 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Standard Duty
- Sheets per Roll
- Continuous Roll
- Stretch Wrap Style
- Blown
- Top Sheeting Type
- Top Sheeting Rolls
- Stretch Wrap Film Grade
- Machine Grade
- Stretch Wrap Handle Type
- No Handle
- Ventilation Type
- Netted
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Dimensions
- Overall Width
- 20 in
- Sheet Length
- 6,000 ft
- Sheet Width
- 20 in
- Overall Length
- 6,000 ft
- Mil Thickness
- 0.8 mil
- Wire Rope Length
- 6,000 ft
- Length
- 6,000 ft
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 6,000 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 6,000 ft, Sheet Width 20 in, Mil Thickness 80, Sheets Per Roll Continuous Roll, Ventilation Type Netted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.