Stretch Wrap Film, 90 ga
- Mfr # 56HR83
- Zoro # G8093884
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Gauge
90 ga
Rolls per Case
1
Stretch Wrap Application
Standard Duty
Sheet Width
20 in
Ventilation Type
Netted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56HR83
- Zoro #
- G8093884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Width
- 20 in
- Sheet Length
- 5,000 ft
- Overall Width
- 20 in
- Overall Length
- 5,000 ft
- Mil Thickness
- 0.9 mil
- Wire Rope Length
- 5,000 ft
- Length
- 5,000 ft
Details
- Item
- Stretch Wrap Film
- Gauge
- 90 ga
- Rolls per Case
- 1
- Stretch Wrap Application
- Standard Duty
- Ventilation Type
- Netted
- Top Sheeting Type
- Top Sheeting Rolls
- Sheets per Roll
- Continuous Roll
- Stretch Wrap Handle Type
- No Handle
- Stretch Wrap Film Grade
- Machine Grade
- Stretch Wrap Style
- Blown
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
Description
Stretch Wrap Category General Purpose Machine Grade Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 5,000 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Top Sheeting Type Top Sheeting Rolls, Sheet Length 5,000 ft, Sheet Width 20 in, Mil Thickness 90, Sheets Per Roll Continuous Roll, Ventilation Type Netted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.