Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Blue, LLDPE, PK12
- Mfr # PVTXB805
- Zoro # G023358994
product price:Â
$
70.65
/pk of 12, $5.89/ea
Key Features
Overall Length
1,000 ft
Core Size
1 in
Gauge
80 ga
Sheets Per Roll
Continuous Roll
Product Type
Stretch Wrap Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVTXB805
- Zoro #
- G023358994
- UPC #
- 016203142881
- Country of Origin
- United States
Dimensions
- Overall Length
- 1,000 ft
- Core Size
- 1 in
- Sheet Width
- 5 in
- Overall Width
- 5 in
- Mil Thickness
- 0.8 mil
- Sheet Length
- 1,000 ft
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Details
- Gauge
- 80 ga
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
- Color
- Blue
- Item
- Stretch Wrap Film
- Material
- LLDPE
- Shell Material
- LLDPE
- Wire Color
- Blue
Description
Stretch Wrap Style Cast, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 5 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.