Stretch Wrap Film, Clear, LLDPE, PK12
- Mfr # PVT150-05
- Zoro # G623355423
product price:Â
$
75.29
/pk of 12, $6.27/ea
Key Features
Sheets Per Roll
Continuous Roll
Gauge
150 ga
Product Type
Stretch Wrap Film
Overall Width
5 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT150-05
- Zoro #
- G623355423
- UPC #
- 016203210573
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Gauge
- 150 ga
- Product Type
- Stretch Wrap Film
- Color
- Clear
- Material
- LLDPE
- Shell Material
- LLDPE
- Wire Color
- Clear
Dimensions
- Overall Width
- 5 in
- Mil Thickness
- 1.5 mil
- Overall Length
- 600 ft
- Sheet Length
- 600 ft
- Core Size
- 3 in
- Sheet Width
- 5 in
- Wire Rope Length
- 600 ft
- Length
- 600 ft
Description
Stretch Wrap Style Cast, Overall Width 5 in, Overall Length 600 ft, Gauge 150 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 600 ft, Sheet Width 5 in, Mil Thickness 1.5 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.