Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK192
- Mfr # PVT1812010BLK
- Zoro # G023357355
product price:Â
$
3,738.99
/pk of 192, $19.47/ea
Free Shipping & Returns
Key Features
Core Size
3 in
Material
LLDPE
Mil Thickness
1.2 mil
Sheet Width
18 in
Gauge
120 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT1812010BLK
- Zoro #
- G023357355
- UPC #
- 016203231899
- Country of Origin
- United States
- Material
- LLDPE
- Gauge
- 120 ga
- Color
- Clear
- Product Type
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Item
- Stretch Wrap Film
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Core Size
- 3 in
- Mil Thickness
- 1.2 mil
- Sheet Width
- 18 in
- Sheet Length
- 1,000 ft
- Overall Length
- 1,000 ft
- Overall Width
- 18 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Stretch Wrap Style Cast, Overall Width 18 in, Overall Length 1,000 ft, Gauge 120 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 18 in, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.