Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK192
- Mfr # PVT18715BLK
- Zoro # G223355434
product price:Â
$
3,318.99
/pk of 192, $17.29/ea
Free Shipping & Returns
Key Features
Sheet Length
1,500 ft
Overall Length
1,500 ft
Sheet Width
18 in
Overall Width
18 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT18715BLK
- Zoro #
- G223355434
- UPC #
- 016203231882
- Country of Origin
- United States
Dimensions
- Sheet Length
- 1,500 ft
- Overall Length
- 1,500 ft
- Sheet Width
- 18 in
- Overall Width
- 18 in
- Core Size
- 3 in
- Mil Thickness
- 0.7 mil
- Wire Rope Length
- 1,500 ft
- Length
- 1,500 ft
Details
- Color
- Clear
- Product Type
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Gauge
- 70 ga
- Item
- Stretch Wrap Film
- Material
- LLDPE
- Shell Material
- LLDPE
Description
Stretch Wrap Style Cast, Overall Width 18 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,500 ft, Sheet Width 18 in, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.