Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PL200800
- Zoro # G423359331
product price:Â
$
93.55
/pk of 4, $23.39/ea
Key Features
Sheet Length
800 ft
Sheet Width
20 in
Sheets Per Roll
Continuous Roll
Overall Width
20 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL200800
- Zoro #
- G423359331
- UPC #
- 016203222064
- Country of Origin
- United States
- Sheets Per Roll
- Continuous Roll
- Color
- Clear
- Product Type
- Stretch Wrap Film
- Gauge
- 120 ga
- Item
- Stretch Wrap Film
- Material
- LLDPE
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Sheet Length
- 800 ft
- Sheet Width
- 20 in
- Overall Width
- 20 in
- Core Size
- 1 in
- Mil Thickness
- 1.2 mil
- Overall Length
- 800 ft
- Wire Rope Length
- 800 ft
- Length
- 800 ft
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 800 ft, Gauge 120 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 800 ft, Sheet Width 20 in, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.