Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT15120PC
- Zoro # G123361849
product price:Â
$
68.99
/pk of 4, $17.25/ea
Key Features
Gauge
120 ga
Product Type
Stretch Wrap Film
Overall Length
800 ft
Sheets Per Roll
Continuous Roll
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT15120PC
- Zoro #
- G123361849
- UPC #
- 016203221562
- Country of Origin
- United States
Dimensions
- Overall Length
- 800 ft
- Overall Width
- 15 in
- Sheet Width
- 15 in
- Mil Thickness
- 1.2 mil
- Core Size
- 1 in
- Sheet Length
- 800 ft
- Wire Rope Length
- 800 ft
- Length
- 800 ft
Details
- Gauge
- 120 ga
- Product Type
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Item
- Stretch Wrap Film
- Material
- LLDPE
- Color
- Clear
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 15 in, Overall Length 800 ft, Gauge 120 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 800 ft, Sheet Width 15 in, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.