Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT153714
- Zoro # G823357623
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Gauge
37 ga
Product Type
Stretch Wrap Film
Sheets Per Roll
Continuous Roll
Sheet Width
14 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT153714
- Zoro #
- G823357623
- UPC #
- 016203966708
- Country of Origin
- United States
- Gauge
- 37 ga
- Product Type
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Color
- Clear
- Item
- Stretch Wrap Film
- Material
- LLDPE
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Sheet Width
- 14 in
- Core Size
- 3 in
- Overall Width
- 14 in
- Overall Length
- 1,476 ft
- Mil Thickness
- 0.37 mil
- Sheet Length
- 1,476 ft
- Wire Rope Length
- 1,476 ft
- Length
- 1,476 ft
Description
Stretch Wrap Style Cast, Overall Width 14 in, Overall Length 1,476 ft, Gauge 37 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,476 ft, Sheet Width 14 in, Mil Thickness 0.37 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.