Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT154814
- Zoro # G623361547
product price:Â
$
60.99
/pk of 4, $15.25/ea
Key Features
Sheet Length
1,476 ft
Gauge
48 ga
Material
LLDPE
Core Size
3 in
Sheets Per Roll
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT154814
- Zoro #
- G623361547
- UPC #
- 016203966715
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Gauge
- 48 ga
- Material
- LLDPE
- Sheets Per Roll
- Continuous Roll
- Product Type
- Stretch Wrap Film
- Color
- Clear
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Sheet Length
- 1,476 ft
- Core Size
- 3 in
- Overall Length
- 1,476 ft
- Overall Width
- 14 in
- Mil Thickness
- 0.48 mil
- Sheet Width
- 14 in
- Wire Rope Length
- 1,476 ft
- Length
- 1,476 ft
Description
Stretch Wrap Style Cast, Overall Width 14 in, Overall Length 1,476 ft, Gauge 48 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,476 ft, Sheet Width 14 in, Mil Thickness 0.48 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.