Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT30120PC
- Zoro # G223352785
product price:Â
$
143.99
/pk of 4, $36.00/ea
Free Shipping & Returns
Key Features
Mil Thickness
1.2 mil
Material
LLDPE
Sheet Length
800 ft
Gauge
120 ga
Sheet Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT30120PC
- Zoro #
- G223352785
- UPC #
- 016203223061
- Country of Origin
- United States
- Material
- LLDPE
- Gauge
- 120 ga
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Color
- Clear
- Sheets Per Roll
- Continuous Roll
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Mil Thickness
- 1.2 mil
- Sheet Length
- 800 ft
- Sheet Width
- 30 in
- Overall Width
- 30 in
- Core Size
- 1 in
- Overall Length
- 800 ft
- Wire Rope Length
- 800 ft
- Length
- 800 ft
Description
Stretch Wrap Style Cast, Overall Width 30 in, Overall Length 800 ft, Gauge 120 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 800 ft, Sheet Width 30 in, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.