Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT308PC
- Zoro # G523355745
product price:Â
$
123.99
/pk of 4, $31.00/ea
Free Shipping & Returns
Key Features
Color
Clear
Sheet Length
1,000 ft
Overall Length
1,000 ft
Overall Width
30 in
Gauge
80 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT308PC
- Zoro #
- G523355745
- UPC #
- 016203493037
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Color
- Clear
- Gauge
- 80 ga
- Product Type
- Stretch Wrap Film
- Material
- LLDPE
- Sheets Per Roll
- Continuous Roll
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Sheet Length
- 1,000 ft
- Overall Length
- 1,000 ft
- Overall Width
- 30 in
- Core Size
- 1 in
- Mil Thickness
- 0.8 mil
- Sheet Width
- 30 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Stretch Wrap Style Cast, Overall Width 30 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 30 in, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.