Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK4
- Mfr # PVT309PC
- Zoro # G723355972
product price:Â
$
138.99
/pk of 4, $34.75/ea
Free Shipping & Returns
Key Features
Gauge
90 ga
Sheet Width
30 in
Color
Clear
Overall Width
30 in
Sheet Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVT309PC
- Zoro #
- G723355972
- UPC #
- 016203493044
- Country of Origin
- United States
Dimensions
- Sheet Width
- 30 in
- Overall Width
- 30 in
- Sheet Length
- 1,000 ft
- Mil Thickness
- 0.9 mil
- Overall Length
- 1,000 ft
- Core Size
- 1 in
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Details
- Gauge
- 90 ga
- Color
- Clear
- Material
- LLDPE
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
- Sheets Per Roll
- Continuous Roll
- Shell Material
- LLDPE
- Wire Color
- Clear
Description
Stretch Wrap Style Cast, Overall Width 30 in, Overall Length 1,000 ft, Gauge 90 ga, Stretch Wrap Handle Type Built-In Handle, Stretch Wrap Film Grade Hand Grade, Sheet Length 1,000 ft, Sheet Width 30 in, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.