Stretch Wrap Film, Clear, LLDPE, PK40
- Mfr # PM60208MSKD
- Zoro # G023359199
product price:Â
$
3,822.99
/pk of 40, $95.57/ea
Free Shipping & Returns
Key Features
Color
Clear
Sheet Length
8,000 ft
Mil Thickness
0.6 mil
Sheets Per Roll
Continuous Roll
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM60208MSKD
- Zoro #
- G023359199
- UPC #
- 016203966760
- Country of Origin
- United States
- Color
- Clear
- Sheets Per Roll
- Continuous Roll
- Item
- Stretch Wrap Film
- Product Type
- Stretch Wrap Film
- Material
- LLDPE
- Gauge
- 60 ga
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Sheet Length
- 8,000 ft
- Mil Thickness
- 0.6 mil
- Overall Width
- 20 in
- Sheet Width
- 20 in
- Core Size
- 3 in
- Overall Length
- 8,000 ft
- Wire Rope Length
- 1,476 ft
- Length
- 8,000 ft
Description
Stretch Wrap Style Cast, Overall Width 20 in, Overall Length 8,000 ft, Gauge 60 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 8,000 ft, Sheet Width 20 in, Mil Thickness 0.6 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.