Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, Clear, LLDPE, PK50
- Mfr # PVT195560SKD
- Zoro # G223358879
product price:Â
$
4,355.99
/pk of 50, $87.12/ea
Free Shipping & Returns
Key Features
Core Size
3 in
Gauge
55 ga
Sheets Per Roll
Continuous Roll
Overall Length
6,000 ft
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVT195560SKD
- Zoro #
- G223358879
- UPC #
- 016203966784
- Country of Origin
- United States
- Gauge
- 55 ga
- Sheets Per Roll
- Continuous Roll
- Material
- LLDPE
- Color
- Clear
- Product Type
- Stretch Wrap Film
- Item
- Stretch Wrap Film
- Shell Material
- LLDPE
- Wire Color
- Clear
- Traction Material
- LLDPE
Dimensions
- Core Size
- 3 in
- Overall Length
- 6,000 ft
- Overall Width
- 19 11/16 in
- Sheet Width
- 19 11/16 in
- Sheet Length
- 6,000 ft
- Mil Thickness
- 0.55 mil
- Wire Rope Length
- 6,000 ft
- Length
- 6,000 ft
Description
Stretch Wrap Style Cast, Overall Width 19 11/16 in, Overall Length 6,000 ft, Gauge 55 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Sheet Length 6,000 ft, Sheet Width 19 11/16 in, Mil Thickness 0.55 mil, Sheets Per Roll Continuous Roll, Stretch Wrap Message Not Applicable, Ventilation Type Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.