Zoro Homepage

StringLights, 23.7ft, Bllt, 70LEDs, Multi

  • Mfr # 60RG18

  • Zoro # G504196879


product price: $26.15
/ea

Key Features

Watts
5.2 W
Light Color
Blue/Green/Orange/Red/Yellow
Lens Type
Epoxy Resin
Number of LEDs
70
Rated Life
50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RG18
Zoro #
G504196879
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
1 in
String Length
23 11/16 ft

Details

Item
LED Holiday String Lights
Watts
5.2 W
Light Color
Blue/Green/Orange/Red/Yellow
Lens Type
Epoxy Resin
Number of LEDs
70
Rated Life
50,000 hr
Voltage
120 V AC
Wattage
5.2 W
Bulb Shape
PC Bullet
Bulb Spacing
4 in

Description

LED Holiday String Lights, Bulb Shape PC Bullet, String Length 23 11/16 ft, Number of LEDs 70, Light Color Blue/Green/Orange/Red/Yellow, Wattage 5.2 W, Voltage 120 V AC, Bulb Spacing 4 in, Rated Life 50,000 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.