Zoro Homepage

Strip Bandages, Beige, 3" L x 1" W, PK16

  • Mfr # 9999-0103

  • Zoro # G6608198


product price: $1.99
/pk 16, $0.12/ea

Key Features

Bandage Color
Beige
Bandages Included
16
Latex Content
Latex Free
Package Type
Box
Bandage Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0103
Zoro #
G6608198
UPC #
814471011027
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Bandage Length
3 in
Bandage Width
1 in

Details

Bandage Color
Beige
Bandages Included
16
Latex Content
Latex Free
Package Type
Box
Bandage Material
Plastic
Water Resistant/Waterproof
Water Resistant
Item
Adhesive Bandage
For Use With
First Aid Kits, Wound Care
Metal Detectable
Not Metal Detectable
Item - Adhesive Bandages
Strip Bandages
Unitized
Unitized
Number of Bandages Included
16
Bandage Shape
Strip
Water Resistance
Water Resistant
Product Type
Strip Bandages

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 16, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.