Zoro Homepage
This item is Discontinued.
Zoro Select Strip Bandages, Beige, 3" L x 1" W, PK50 9999-0115

Strip Bandages, Beige, 3" L x 1" W, PK50 (Discontinued)

  • Mfr # 9999-0115
  • Zoro # G6607933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0115
Zoro #
G6607933
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Bandage Width
1 in
Bandage Length
3 in

Details

Latex Content
Latex Free
Item
Adhesive Bandage
Bandage Color
Beige
Package Type
Box
For Use With
First Aid Kits, Wound Care
Bandages Included
50
Bandage Material
Fabric
Item - Adhesive Bandages
Strip Bandages
Water Resistant/Waterproof
None
Metal Detectable
Not Metal Detectable
Water Resistance
Not Water Resistant
Number of Bandages Included
50
Bandage Shape
Strip
Unitized
Unitized
Product Type
Strip Bandages

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.