Zoro Homepage
This item is Discontinued.
Zoro Select Strip Bandages, Beige, 3" L x 2" W, PK4 9999-0114

Strip Bandages, Beige, 3" L x 2" W, PK4 (Discontinued)

  • Mfr # 9999-0114
  • Zoro # G6619179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999-0114
Zoro #
G6619179
UPC #
814471011416
Country of Origin
China

Dimensions

Length
3 in

Description

Strip Bandages, Bandage Color Beige, Bandage Material Plastic, Length 3 in, Width 2 in, Metal Detectable No, Water Resistant/Waterproof Water Resistant, Bandages Included 5, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.