Strip Bandages, Beige, 4-1/8" L x 2-1/4" W
Mfr # 9999-0801
Zoro # G6623290
product price: $3.79
/eaKey Features
Bandage Material
Fabric
Water Resistant/Waterproof
None
Width
2-1/4"
Bandages Included
32
Bandage Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9999-0801
Zoro #
G6623290
UPC #
814471011256
Country of Origin
China
Dimensions
Width
2-1/4"
Length
4-1/8"
Bandage Length - Short Side
42 in
Bandage Length - Long Side
59 in
Details
Bandage Material
Fabric
Water Resistant/Waterproof
None
Bandages Included
32
Bandage Color
White
Package Type
Box
Metal Detectable
No
Latex Content
Latex Free
Item
Triangular Bandage
For Use With
First Aid Kits, Wound Care
Item - Adhesive Bandages
Strip Bandages
Includes
Safety Pins
Compatible Manufacturer Part Number
9999-1512
Sterility
Non-Sterile
Unitized
Unitized
Number of Pins Included
2
Water Resistance
Not Water Resistant
Description
Triangular Bandage, Bandage Length - Short Side 42 in, Bandage Length - Long Side 59 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 9999-1512, Bandage Color White, Bandage Material Fabric, Package Type Box, Compatible Grainger Part Number 482X46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.