Strip Magnet, 12 in. L, PK10
Mfr # NPI27
Zoro # G316059966
product price: $37.99
/pk 10, $3.80/eaKey Features
Thickness
0.03 in
Material
Flexible Magnetic Strip
Pull Force - Maximum
56.6 lbf
Piece Length
12 in
Product Type
Magnet Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPI27
Zoro #
G316059966
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thickness
0.03 in
Piece Length
12 in
Overall Width
8 in
Overall Length
12 in
Details
Material
Flexible Magnetic Strip
Item
Flexible Magnetic Strip
Pull Force - Maximum
56.6 lbf
Product Type
Magnet Strip
Nonmagnetic Side Style
Printable White Vinyl
Stability Temperature - Minimum
-15 Degrees F
Number of Strips per Roll
10
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Stability Temperature - Maximum
160 Degrees F
Color
Black, White
Description
Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.