Strip Magnet, 12 in. L, PK25
Mfr # NPI12
Zoro # G716060074
product price: $24.49
/pk 25, $0.98/eaKey Features
Material
Flexible Magnetic Strip
Thickness
0.03 in
Overall Width
2 in
Nonmagnetic Side Style
Printable White Vinyl
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPI12
Zoro #
G716060074
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thickness
0.03 in
Overall Width
2 in
Piece Length
12 in
Overall Length
12 in
Details
Material
Flexible Magnetic Strip
Item
Flexible Magnetic Strip
Nonmagnetic Side Style
Printable White Vinyl
Color
Black, White
Stability Temperature - Minimum
-15 Degrees F
Number of Strips per Roll
25
Pull Force - Maximum
14 lbf
Stability Temperature - Maximum
160 Degrees F
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Product Type
Magnet Strip
Description
Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.