Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Magnet, 3 in. L, PK100

  • Mfr # NPI2

  • Zoro # G916059939


product price: $16.49
/pk 100, $0.16/ea

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Nonmagnetic Side Style
Printable White Vinyl
Pull Force - Maximum
7 lbf
Stability Temperature - Minimum
-15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI2
Zoro #
G916059939
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Piece Length
3 in
Overall Width
1 in
Overall Length
3 in

Details

Material
Flexible Magnetic Strip
Item
Flexible Magnetic Strip
Nonmagnetic Side Style
Printable White Vinyl
Pull Force - Maximum
7 lbf
Stability Temperature - Minimum
-15 Degrees F
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnet Strip
Number of Strips per Roll
100
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Color
Black, White

Description

Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.