Zoro Homepage

Strip Magnet, 4 1/2 in. L, PK25

  • Mfr # NPI25

  • Zoro # G116059982


product price: $30.39
/pk 25, $1.22/ea

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Stability Temperature - Minimum
-15 Degrees F
Nonmagnetic Side Style
Printable White Vinyl
Piece Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI25
Zoro #
G116059982
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Piece Length
6 3/4 in
Overall Width
6 3/4 in
Overall Length
4 1/2 in

Details

Item
Flexible Magnetic Strip
Material
Flexible Magnetic Strip
Stability Temperature - Minimum
-15 Degrees F
Nonmagnetic Side Style
Printable White Vinyl
Color
Black, White
Number of Strips per Roll
25
Product Type
Magnet Strip
Pull Force - Maximum
47.7 lbf
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Stability Temperature - Maximum
160 Degrees F

Description

Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.