Zoro Homepage

Strip Magnet, 4 in. L, PK25

  • Mfr # NPI13

  • Zoro # G116060063


product price: $11.89
/pk 25, $0.48/ea

Key Features

Material
Flexible Magnetic Strip
Thickness
0.03 in
Product Type
Magnet Strip
Overall Width
3 in
Nonmagnetic Side Style
Printable White Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI13
Zoro #
G116060063
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Width
3 in
Overall Length
4 in
Piece Length
4 in

Details

Material
Flexible Magnetic Strip
Item
Flexible Magnetic Strip
Product Type
Magnet Strip
Nonmagnetic Side Style
Printable White Vinyl
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Stability Temperature - Minimum
-15 Degrees F
Color
Black, White
Number of Strips per Roll
25
Stability Temperature - Maximum
160 Degrees F
Pull Force - Maximum
21 lbf

Description

Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.