Strip Magnet, 6 in. L, PK100
Mfr # NPI10
Zoro # G316060078
product price: $38.15
/pk 100, $0.38/eaKey Features
Thickness
0.03 in
Material
Flexible Magnetic Strip
Number of Strips per Roll
100
Overall Width
2 in
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPI10
Zoro #
G316060078
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thickness
0.03 in
Overall Width
2 in
Piece Length
6 in
Overall Length
6 in
Details
Item
Flexible Magnetic Strip
Material
Flexible Magnetic Strip
Number of Strips per Roll
100
Color
Black, White
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Stability Temperature - Minimum
-15 Degrees F
Pull Force - Maximum
14 lbf
Nonmagnetic Side Style
Printable White Vinyl
Product Type
Magnet Strip
Stability Temperature - Maximum
160 Degrees F
Description
Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 100
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.