Zoro Homepage

Strip Magnet, 6 in. L, PK100

  • Mfr # NPI19

  • Zoro # G816060035


product price: $56.99
/pk 100, $0.57/ea

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Color
Black, White
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI19
Zoro #
G816060035
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Width
4 in
Piece Length
6 in
Overall Length
6 in

Details

Item
Flexible Magnetic Strip
Material
Flexible Magnetic Strip
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Color
Black, White
Number of Strips per Roll
100
Pull Force - Maximum
28 lbf
Stability Temperature - Minimum
-15 Degrees F
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnet Strip
Nonmagnetic Side Style
Printable White Vinyl

Description

Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.