Zoro Homepage

Strip Magnet, 8 in. L, PK100

  • Mfr # NPI16

  • Zoro # G316060009


product price: $67.59
/pk 100, $0.68/ea

Key Features

Thickness
0.03 in
Material
Flexible Magnetic Strip
Stability Temperature - Minimum
-15 Degrees F
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Stability Temperature - Maximum
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPI16
Zoro #
G316060009
UPC #
-
Country of Origin
Viet Nam

Dimensions

Thickness
0.03 in
Overall Length
8 in
Piece Length
8 in
Overall Width
3 in

Details

Material
Flexible Magnetic Strip
Item
Flexible Magnetic Strip
Stability Temperature - Minimum
-15 Degrees F
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Stability Temperature - Maximum
160 Degrees F
Product Type
Magnet Strip
Pull Force - Maximum
21 lbf
Number of Strips per Roll
100
Nonmagnetic Side Style
Printable White Vinyl
Color
Black, White

Description

Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.