Strip Magnet, 9 in. L, PK25
Mfr # NPI21
Zoro # G516060021
product price: $31.59
/pk 25, $1.26/eaKey Features
Material
Flexible Magnetic Strip
Thickness
0.03 in
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Overall Width
4 in
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NPI21
Zoro #
G516060021
UPC #
-
Country of Origin
Viet Nam
Dimensions
Thickness
0.03 in
Overall Width
4 in
Piece Length
9 in
Overall Length
9 in
Details
Material
Flexible Magnetic Strip
Item
Flexible Magnetic Strip
Resistance Properties
Water-Resistant, Wear-Resistant, Weather-Resistant
Color
Black, White
Pull Force - Maximum
28 lbf
Nonmagnetic Side Style
Printable White Vinyl
Number of Strips per Roll
25
Stability Temperature - Minimum
-15 Degrees F
Product Type
Magnet Strip
Stability Temperature - Maximum
160 Degrees F
Description
Flexible Magnetic Strip, Thickness 0.03 in, Flexible Magnetic Strip, Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.