Stripping Pad, Size 17", Maroon, Round, PK10
Mfr # 453T15
Zoro # G5627400
product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns
Key Features
Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Floor Pad Size
17 in
Pad/Brush Shape
Round
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
453T15
Zoro #
G5627400
UPC #
50638060086464
Country of Origin
Thailand
Dimensions
Floor Pad Size
17 in
Machine Size
17 in
Pad/Brush Size
17 in
Diameter
17 in
Thickness
3/8 in
Fits Machine Size
17 in
Details
Floor Application
Stripping
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Nylon
Item
Stripping Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 1/4 in
Color
Maroon
Shape
Round
Color Family
Brown
Application
Stripping
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM
Product Type
Stripping Pad
Description
Stripping Pad, Color Maroon, Diameter 17 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1/4 in, Application Stripping, Features Not Applicable, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.