Zoro Homepage
This item is Discontinued.
Zoro Select Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK B04211.125.0300

Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (Discontinued)

  • Mfr # B04211.125.0300
  • Zoro # G1200783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04211.125.0300
Zoro #
G1200783
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Fastener Length
3 in
Head Width
2 in
Head Dia.
2 in
Thread Length
2 in
Head Height
25/32 in
Overall Length
3"
Head Diameter
2 in
Minimum Thread Length
2 in
Grip Size
1 in
Thread Size
1 1/4"-7
Fastener Length
3 in

Description

Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/4 In.-7, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC19, Includes Heavy Nut, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.