Zoro Homepage
This item is Discontinued.
Zoro Select Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 15 PK B04005.125.0425

Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/4 in L, 15 PK (Discontinued)

  • Mfr # B04005.125.0425
  • Zoro # G1149640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04005.125.0425
Zoro #
G1149640
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Fastener Length
4 1/4 in
Head Width
2 in
Head Dia.
2 in
Overall Length
4-1/4"
Head Height
25/32 in
Thread Length
2 in
Head Diameter
2 in
Grip Size
2 1/4 in
Minimum Thread Length
2 in
Thread Size
1 1/4"-7
Fastener Length
4 1/4 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 1/4 In.-7, Fastener Length 4 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 2 in, Head Height 25/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC19, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.