Shop ZORO SELECT
See all product information
Create Account
Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 5 PK
Mfr # U04210.112.0400
Zoro # G2514312
product price:Â
$
55.39
/pk of 5, $11.08/ea
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/8"-7
Fastener Length
4 in
Head Width
1 13/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04210.112.0400
- Zoro #
- G2514312
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A325
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
- Item
- Structural Bolt
- Rockwell Hardness
- HRC19
- Thread Type
- Coarse
- Structural Bolt Type
- Structural Bolt
- Includes Nut
- No
- Pack Size
- Small Pack
- Tensile Strength
- 120,000 psi
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Material Quality Standard
- ASTM A325, ASTM F3125
- Dimensional Standards
- ASME B18.2.6
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A325, ASTM F3125
- Type
- Structural Bolt
- Head Type
- Hex
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/8 In.-7, Fastener Length 4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC19, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.