This item is Discontinued.

Zoro Select Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 in L, 20 PK B04008.112.0300

Grade A490, 1-1/8"-7 Structural Bolt, Plain Steel, 3 in L, 20 PK (Discontinued)

  • Mfr # B04008.112.0300
  • Zoro # G1180431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04008.112.0300
Zoro #
G1180431
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/8"-7
Fastener Length
3 in
Head Width
1 13/16 in
Head Dia.
1 13/16 in
Head Height
11/16 in
Thread Length
2 in
Overall Length
3"
Minimum Thread Length
2 in
Head Diameter
1 13/16 in
Grip Size
1 in
Thread Size
1 1/8"-7
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC25
Thread Type
Coarse
Structural Bolt Type
Structural Bolt
Thread Fit
2A
Pack Size
Bulk Pack
Tensile Strength
120,000 psi
Dimensional Standards
ASME B18.2.6
Includes Nut
No
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM A490, ASTM F3125
Thread Style
Partially Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A490, ASTM F3125
Finish Type
Black Oxide
Bolt Material
Steel
Material Type
Steel

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC25, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.