Zoro Homepage
This item is Discontinued.
Zoro Select Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 1/2 in L, 15 PK B04005.100.0750

Grade A325, 1"-8 Structural Bolt, Plain Steel, 7 1/2 in L, 15 PK (Discontinued)

  • Mfr # B04005.100.0750
  • Zoro # G1149482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04005.100.0750
Zoro #
G1149482
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
7 1/2 in
Head Width
1 5/8 in
Head Height
39/64 in
Head Dia.
1 5/8 in
Overall Length
7-1/2"
Thread Length
1 3/4 in
Head Diameter
1 5/8 in
Minimum Thread Length
1 3/4 in
Grip Size
5 3/4 in
Thread Size
1"-8
Fastener Length
7 1/2 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 7 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.