Shop ZORO SELECT

Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 25 PK

  • Mfr # U04211.050.0200

  • Zoro # G9093585


product price: 
$
60.99
/pk 25, $2.44/ea

Key Features

External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2 in
Head Width
7/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04211.050.0200
Zoro #
G9093585
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Includes
Nut
Rockwell Hardness
HRC25
Structural Bolt Type
Structural Bolt with Nut
Thread Type
Coarse
Nut Material
Steel
Dimensional Standards
ASME B18.2.6
Tensile Strength
120,000 psi
Thread Fit
2A
Nut Standards
ASTM 563
Includes Nut
Yes
Pack Size
Small Pack
Material Quality Standard
ASTM A325, ASTM F3125
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Type
Structural Bolt with Nut

Description

Inch, Structural Bolt, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Nut, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.