Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080198
  • Zoro # G623785800

product price: 
$
18.15
/ea

Key Features

Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Material
Titanium
Material Grade/Class
Grade 5
Dimensional Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080198
Zoro #
G623785800
UPC #
000152857003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Material
Titanium
Material Grade/Class
Grade 5
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Minimum Yield Strength
120,000 psi
Drive Type
Socket
System of Measurement
Inch
Head Type
Standard
Finish
Plain
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Non-Marring Tip
Yes
Tensile Strength
130,000 psi
Sealing Gasket
No
Temperature - Maximum
350 Degrees F
Rockwell Hardness
C36
Proof Load
108,000 psi
Thread Style
Fully Threaded
Head Texture
Smooth
Seal Material
None
Color
Gray
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
7/8 in
Thread Size
#6-32
Head Height
0.136 in
Drive Size
7/64 in
Head Diameter
0.226 in
Minimum Head Height
0.134 in
Maximum Head Height
0.138 in
Minimum Thread Length
7/8 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.136 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.