This item is Discontinued.

Zoro Select Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/4 in L, 100 PK B04006.050.0325

Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 1/4 in L, 100 PK (Discontinued)

  • Mfr # B04006.050.0325
  • Zoro # G1148259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04006.050.0325
Zoro #
G1148259
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3 1/4 in
Head Width
7/8 in
Thread Length
1 in
Head Height
5/16 in
Overall Length
3-1/4"
Head Dia.
7/8 in
Minimum Thread Length
1 in
Grip Size
2 1/4 in
Head Diameter
7/8 in
Thread Size
1/2"-13
Fastener Length
3 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Rockwell Hardness
HRC25
Thread Type
Coarse
Structural Bolt Type
Structural Bolt with Nut
Includes
Heavy Nut
Dimensional Standards
ASME B18.2.6
Thread Fit
2A
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Tensile Strength
120,000 psi
Nut Material
Steel
Nut Standards
ASTM 563
Includes Nut
Yes
Material Quality Standard
ASTM A325, ASTM F3125
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Bolt Material
Steel
Material Type
Steel
Finish Type
Black Oxide

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.