Zoro Homepage
This item is Discontinued.
Zoro Select Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 3/4 in L, 75 PK B04006.050.0375

Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 3/4 in L, 75 PK (Discontinued)

  • Mfr # B04006.050.0375
  • Zoro # G1148240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04006.050.0375
Zoro #
G1148240
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3 3/4 in
Head Width
7/8 in
Thread Length
1 in
Head Height
5/16 in
Head Dia.
7/8 in
Overall Length
3-3/4"
Head Diameter
7/8 in
Minimum Thread Length
1 in
Grip Size
2 3/4 in
Thread Size
1/2"-13
Fastener Length
3 3/4 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.