Shop ZORO SELECT
See all product information
Create Account
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 3/4 in L, 25 PK
Mfr # U04005.050.0375
Zoro # G3057467
product price:Â
$
31.15
/pk 25, $1.25/ea
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3 3/4 in
Head Width
7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04005.050.0375
- Zoro #
- G3057467
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A325
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
- Item
- Structural Bolt
- Thread Type
- Coarse
- Structural Bolt Type
- Structural Bolt
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standard
- ASTM A325, ASTM F3125
- Dimensional Standards
- ASME B18.2.6
- Globally Sourced
- Globally Sourced
- Tensile Strength
- 120,000 psi
- Pack Size
- Small Pack
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A325, ASTM F3125
- Type
- Structural Bolt
- Head Type
- Hex
Description
Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Package Quantity 25