This item is Discontinued.

Zoro Select Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 40 PK B04006.075.0175

Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 40 PK (Discontinued)

  • Mfr # B04006.075.0175
  • Zoro # G1148651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B04006.075.0175
Zoro #
G1148651
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
1 3/4 in
Head Width
1 1/4 in
Thread Length
1 3/8 in
Head Dia.
1 1/4 in
Overall Length
1-3/4"
Head Height
15/32 in
Minimum Thread Length
1 3/8 in
Grip Size
3/8 in
Head Diameter
1 1/4 in
Thread Size
3/4"-10
Fastener Length
1 3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Structural Bolt Type
Structural Bolt with Nut
Thread Type
Coarse
Includes
Heavy Nut
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.2.6
Material Quality Standard
ASTM A325, ASTM F3125
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Nut Standards
ASTM 563
Thread Fit
2A
Includes Nut
Yes
Tensile Strength
120,000 psi
Nut Material
Steel
Thread Style
Partially Threaded
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A325, ASTM F3125
Material Type
Steel
Finish Type
Black Oxide
Bolt Material
Steel

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 1 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness HRC25, Includes Heavy Nut, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.