Zoro Homepage
This item is Discontinued.
Zoro Select A325 Type 1, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 900 PK 497118-BR

A325 Type 1, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 900 PK (Discontinued)

  • Mfr # 497118-BR
  • Zoro # G2132037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497118-BR
Zoro #
G2132037
UPC #
087302552918
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8 in
Fastener Length
1 3/4 in
Head Width
1 1/16 in
Head Height
25/64 in
Head Dia.
1 1/16 in
Overall Length
1 3/4 in
Thread Length
1 1/4 in
Screw Size
5/8 in
Grip Size
1/2 in
Head Diameter
1 1/16 in
Minimum Thread Length
1 1/4 in
Thread Size
5/8"-11
Fastener Length
1 3/4 in

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 1 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A325 Type 1, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.