Zoro Homepage
This item is Discontinued.
Zoro Select Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 25 PK B04008.087.0475

Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 3/4 in L, 25 PK (Discontinued)

  • Mfr # B04008.087.0475
  • Zoro # G1180039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B04008.087.0475
Zoro #
G1180039
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
4 3/4 in
Head Width
1 7/16 in
Head Height
35/64 in
Overall Length
4-3/4"
Head Dia.
1 7/16 in
Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Grip Size
3 1/4 in
Head Diameter
1 7/16 in
Thread Size
7/8"-9
Fastener Length
4 3/4 in

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 4 3/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.